Shop All Fiber Discs
Continental Abrasives
5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit
Mfr # RFD-50C036
Zoro # G208118092
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Abrasive Grit 36
- Backing Weight 0.064
- Backing Material Vulcanized Fiber
- Face Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # RFD-50C036
- Zoro # G208118092
- UPC # 748252507747
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 5 |
Face Width | 5 |
Details
Abrasive Grit | 36 |
Backing Weight | 0.064 |
Backing Material | Vulcanized Fiber |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 1 qt Sharpening Stone Oil Clear (61463687775)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- WEILER 3/4" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11113)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-50C060)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-50Z024)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit (RFD-50A024)
- STANDARD ABRASIVES Standard Abrasives Mandrel, 540013, 1/4in (7000121641)
- Continental Abrasives Fiber Discs