Shop All Fiber Discs
Continental Abrasives
5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit
Mfr # RFD-70A050
Zoro # G908117968
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7
- Abrasive Grit 50
- Backing Weight 0.124
- Color Brown
- Face Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-70A050
- Zoro # G908117968
- UPC # 748252505248
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 7 |
Face Width | 7 |
Details
Abrasive Grit | 50 |
Backing Weight | 0.124 |
Color | Brown |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 784F, Maroon (7100122768)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41248)
- ARC ABRASIVES Belt Predator 1/2 X 12 80, Coated, 1/2" W, 12" L, 80 Grit, Ceramic, Predator, Yellow (71-005012006)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-45C036)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit (RFD-45Z080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000120989)
- Continental Abrasives Fiber Discs