Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 800 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-50HPN800
Zoro # G208117682
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 800
- Width 5
- Backing Material Polyester Film
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-50HPN800
- Zoro # G208117682
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 800 |
Backing Material | Polyester Film |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 60G, 1/2"X12" (82527)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx50)
- SAIT -LOK-R Surface Conditioning Disc, 2 In Dia, Very Fine, Aluminum Oxide Abrasive (77309)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K12)
- CONTINENTAL ABRASIVES 6" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK20)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN080)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8400)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (9A-203-320)
- Continental Abrasives Hook & Loop Sanding Discs