Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 800 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8800
Zoro # G008117851
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 800
- Color Purple
- For Use With DA sander, Random Orbital Sander
- Backing Material Polyester Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8800
- Zoro # G008117851
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 800 |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Bur, Carbide, 1/8" Inverted Cone Dc (SN-42DC)
- ARC ABRASIVES Belt Ao/X Gp 2 X 53-3/4 120, 2" W, 53-3/4" L, Aluminum Oxide, 120 Grit, AO/X GP (7032853808)
- 3M Unigrit Finishing Paper 1000 Grade (S1025)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-50PAN080)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN060)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8040)
- CONTINENTAL ABRASIVES 6" 400 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN400)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8060)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- Continental Abrasives Hook & Loop Sanding Discs