Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 800 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole
Mfr # SD-50HP5800
Zoro # G808117853
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 800
- Color Purple
- Backing Material Polyester Film
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP5800
- Zoro # G808117853
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 800 |
Color | Purple |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x M10-1.25 HP .020 Carbon Knot Wire Cup Brush (DW4915)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx50)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPN060)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-50PAN080)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN120)
- CONTINENTAL ABRASIVES 6" 150 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN150)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8220)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8400)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK12 (7100288313)
- Continental Abrasives Hook & Loop Sanding Discs