Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPN080
Zoro # G908117746
product price: $0.89
/ea
Sold in multiples of 50 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 80
- Disc Attachment System Hook and Loop
- Backing Material Polyester Film
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-60HPN080
- Zoro # G908117746
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 80 |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, VeryFine, 1/2"X12" (78008)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 40Z (50952)
- PFERD 1/2" Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (82964)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66253370271)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 80 Grit (SD-234SGR080)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8600)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN180)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN400)
- MIRKA Mesh Grip, Disc, 5", P80 Grit, PK10 (9A-232-080RP)
- Continental Abrasives Hook & Loop Sanding Discs