Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-50RGN080
Zoro # G708117755
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 80
- Width 5
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50RGN080
- Zoro # G708117755
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 80 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Ceramic, XK870X, Red (283043)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118866)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN400)
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN040)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 120 Grit (SD-234SGR120)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8600)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN060)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- Continental Abrasives Hook & Loop Sanding Discs