Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-50HGN080
Zoro # G808117754
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 80
- For Use With DA sander, Random Orbital Sander
- Color Gold
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HGN080
- Zoro # G808117754
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 80 |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Disc Attachment System | Hook and Loop |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/2 inch Dia x 3 Inch Sanding Sleeves (19543)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 60 Grit (30573)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134303)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 180 Grit (SD-234SGR180)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8100)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN120)
- CONTINENTAL ABRASIVES 5" 120 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN120)
- MIRKA Film-Back Grip Disc, 3", AO, P800, PK50 (FA-608-800)
- Continental Abrasives Hook & Loop Sanding Discs