Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole
Mfr # SD-50HG8080
Zoro # G508117740
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 80
- Disc Attachment System Hook and Loop
- Backing Material C-Weight Paper
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG8080
- Zoro # G508117740
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 80 |
Disc Attachment System | Hook and Loop |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 16" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64509)
- SUPERIOR PADS AND ABRASIVES 7 Inch Hook & Loop Backing Pad for Polishing - 5/8 Inch-11 UNC (RSP50)
- BRUSH RESEARCH MANUFACTURING UA-3 Power Brush Adapter, 1/4" Arbor, 1/4" Stem Diameter, Chuck Type Mandrel, 2" Max Brush Dia. (UA3)
- FLEX-HONE TOOL GBD30018 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD30018)
- CONTINENTAL ABRASIVES 6" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-60PAN080)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 36 Grit PSA Disc (SD-12PZN036)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN100)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P150G, PK100 (66261131563)
- Continental Abrasives Hook & Loop Sanding Discs