Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole
Mfr # SD-50HG5080
Zoro # G608117701
product price: $0.36
/ea
Sold in multiples of 50 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 80
- Backing Material C-Weight Paper
- Length 5
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG5080
- Zoro # G608117701
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 80 |
Backing Material | C-Weight Paper |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- EXCEL BLADES Sanding Stick and Replaceable #320 Grit Belt Green, Spring Tension 6pk (55714)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 24 Grit PSA Disc (SD-80PZN024)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8080)
- CONTINENTAL ABRASIVES 6" 60 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6060)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- ZORO SELECT Sanding Disc, 4" dia., Nylon Mesh, 40 Grit (69957308111)
- Continental Abrasives Hook & Loop Sanding Discs