Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8600
Zoro # G408117642
product price: $0.53
/ea
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 600
- Backing Material Polyester Film
- Width 5
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8600
- Zoro # G408117642
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 600 |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-44090 .5 in. Acid & Flux Brush with Horsehair Fill (804-44090)
- MINUTEMAN PAD DRIVER - 18? MIGHTY-LOK 3, includes NP-9200 (200018-M)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727943)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 180 Grit (SD-234SGR180)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN040)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-10PAN120)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN080)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN180)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 80 Medium Grit (6440)
- Continental Abrasives Hook & Loop Sanding Discs