Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 60 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-50DPN060
Zoro # G708117939
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 60
- Color Purple
- Width 5
- Backing Material Polyester Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-50DPN060
- Zoro # G708117939
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 60 |
Color | Purple |
Backing Material | Polyester Film |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting Wheels (DW8426H)
- DEWALT 9" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4550)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 280 Grit (46238)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 60 Grit PSA Disc (SD-12PZN060)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN320)
- CONTINENTAL ABRASIVES 5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K30)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P80, PK50 (40-614-080)
- Continental Abrasives Hook & Loop Sanding Discs