Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole
Mfr # SD-50DGN060
Zoro # G808118102
product price: $0.52
/ea
Sold in multiples of 50 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 60
- For Use With DA sander, Random Orbital Sander
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50DGN060
- Zoro # G808118102
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 60 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
Backing Material | C-Weight Paper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Backing Pads, 5" X 5/8-11" (15D054)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- DIABLO SandNET Discs, 320 Grit (Ultra Fine, PK5 (DND090320H05G)
- REX CUT Alpha Green Cut Off Wheel 4 X .040 X 3/8 T1 Alpha Green (860012)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN100)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN060)
- CONTINENTAL ABRASIVES 6" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK20)
- CONTINENTAL ABRASIVES 6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN220)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- NORTON CO 5" PSA P400 A290 NO-FIL 100/RL (NR83814)
- Continental Abrasives Hook & Loop Sanding Discs