Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole
Mfr # SD-50HG8060
Zoro # G508117757
product price: $0.52
/ea
Sold in multiples of 50 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 60
- Color Gold
- Backing Material C-Weight Paper
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG8060
- Zoro # G508117757
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 60 |
Color | Gold |
Backing Material | C-Weight Paper |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31355)
- ECONOLINE Hose, 10 ft. and Tank Fitting, 2-1/2" ID (201820-10)
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- MILWAUKEE TOOL 9 in. x 3/32 in. x 7/8 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-9000)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 180 Grit (SD-234SGR180)
- CONTINENTAL ABRASIVES 6" 80 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN080)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K12)
- CONTINENTAL ABRASIVES 6" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-60PAN080)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- Continental Abrasives Hook & Loop Sanding Discs