Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8400
Zoro # G608085635
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 400
- Length 5
- Width 5
- For Use With DA sander, Random Orbital Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8400
- Zoro # G608085635
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 400 |
For Use With | DA sander, Random Orbital Sander |
Color | Purple |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- 3M Threaded Mandrel (7000120684)
- NORTON ABRASIVES Diamond Dresng Tol, Phno Point, 1/8, 0.001" (66260195225)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47106)
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8220)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6100)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN040)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-50PAN320)
- CONTINENTAL ABRASIVES 5" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8180)
- CONTINENTAL ABRASIVES 5" 180 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8180)
- Continental Abrasives Hook & Loop Sanding Discs