Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 400 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-50RGN400
Zoro # G908117609
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 400
- Backing Material C-Weight Paper
- For Use With DA sander, Random Orbital Sander
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50RGN400
- Zoro # G908117609
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 400 |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722825)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Med (61463687005)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, AlO, PK50 (66261126332)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- CONTINENTAL ABRASIVES 5" 320 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8320)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 5" Surface Conditioning Hook & Loop Fine (NW-SC5F)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPN060)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN080)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 24 Grit PSA Disc (SD-80PZN024)
- 3M Gold Paper Disc Roll, 5"x NH 5 Holes P400 (216U 707)
- Continental Abrasives Hook & Loop Sanding Discs