Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole
Mfr # SD-50HG8400
Zoro # G608117695
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 400
- Color Gold
- Length 5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG8400
- Zoro # G608117695
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 400 |
Color | Gold |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- REX CUT Depressed Center Grinding Wheel, Type 27 (739102)
- BRUSH RESEARCH MANUFACTURING 85S750 85 Series-For Closed Holes, .750" Dia., .008SS, 1.5" Brush Part, 5" OAL, Cut For Power (85S750)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8800)
- CONTINENTAL ABRASIVES 6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6320)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN800)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN080)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN100)
- CONTINENTAL ABRASIVES 6" 80 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN080)
- NORTON ABRASIVES SNDNG DISC 5"" 180G 25PK (7660704058)
- Continental Abrasives Hook & Loop Sanding Discs