Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-50RGN040
Zoro # G408117765
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 40
- For Use With DA sander, Random Orbital Sander
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-50RGN040
- Zoro # G408117765
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 40 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
Backing Material | C-Weight Paper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- GESSWEIN Double-Ended Brush (114-5310)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721520)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529346)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-12PAN060)
- CONTINENTAL ABRASIVES 6" 1500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK15)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 180 Grit (SD-234SGR180)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8400)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN040)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 150 (66623334969)
- Continental Abrasives Hook & Loop Sanding Discs