Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole
Mfr # SD-50DGN040
Zoro # G708118080
product price: $0.52
/ea
Sold in multiples of 50 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 40
- Length 5
- Color Gold
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50DGN040
- Zoro # G708118080
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 40 |
Color | Gold |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
For Use With | DA sander, Random Orbital Sander |
Backing Material | C-Weight Paper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC21232 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21232)
- PFERD 3/4" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83363)
- ASTRO PNEUMATIC PADS 2" SURFACE PREP COARSE BAG OF 25 (AO20CSP)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8800)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-12PZN080)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6040)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- DIABLO SandNET Discs, 80 Grit (Coarse) , PK25 (DND090080H25G)
- Continental Abrasives Hook & Loop Sanding Discs