Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-50RGN320
Zoro # G908117760
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 320
- Length 5
- Width 5
- Backing Material C-Weight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50RGN320
- Zoro # G908117760
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 320 |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gun Body Only (201775)
- CONTINENTAL ABRASIVES 5" 1500 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K15)
- AMERICAN HAWK INDUSTRIAL Foot pedal actuated Sandblast Gun 45 CFM (10101)
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8100)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-60PSANH)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN080)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K12)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN040)
- DIABLO HOOK&LOCK DISC 5""40G 15P (DCD050040H15G)
- Continental Abrasives Hook & Loop Sanding Discs