Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole
Mfr # SD-50HG8320
Zoro # G208117613
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 320
- Backing Material C-Weight Paper
- Length 5
- For Use With DA sander, Random Orbital Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG8320
- Zoro # G208117613
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 320 |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- MARCO Service Kit - Muffler (1011105)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPNK10)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8040)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8120)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPN060)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8600)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- Continental Abrasives Hook & Loop Sanding Discs