Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 220 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8220
Zoro # G508085643
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 220
- Backing Material Polyester Film
- Disc Attachment System Hook and Loop
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8220
- Zoro # G508085643
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 220 |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443317)
- NORTON ABRASIVES Vitrified Mounted Point, 3/8 x3/8in, 60G (61463624516)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- ZORO 5" Surface Conditioning Disc, Hook-and-Loop, Coarse, Aluminum Oxide, Non-Woven (G5882585)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8400)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 36 Grit PSA Disc (SD-12PZN036)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5600)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- CONTINENTAL ABRASIVES 6" 60 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6060)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P100 GRIT AO, 100PK (66261131548)
- Continental Abrasives Hook & Loop Sanding Discs