Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-50RGN220
Zoro # G908117685
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 220
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Length 5
- Backing Material C-Weight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50RGN220
- Zoro # G908117685
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 220 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Backing Material | C-Weight Paper |
Color | Gold |
For Use With | DA sander, Random Orbital Sander |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- PFERD Carbide Bur - Ball Shape, STEEL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24546)
- DYNABRADE Belt, 80G, 1/2"X24" (91438)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 320G (11295)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN600)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 80 Grit (SD-234SGR080)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN060)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- Continental Abrasives Hook & Loop Sanding Discs