Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-50HGN220
Zoro # G708117663
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 220
- Width 5
- For Use With DA sander, Random Orbital Sander
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HGN220
- Zoro # G708117663
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 220 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Color | Gold |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721235)
- ZORO SELECT Buffing Wheel, Center Sewn, 8 In Dia. (6A826)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #180 (M-172790)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN060)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 5" 60 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPN060)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-10PAN180)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8080)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5600)
- Continental Abrasives Hook & Loop Sanding Discs