Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 180 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-50HPN180
Zoro # G108117768
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 180
- Width 5
- For Use With DA sander, Random Orbital Sander
- Backing Material Polyester Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HPN180
- Zoro # G108117768
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 180 |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Disc Attachment System | Hook and Loop |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- DYNABRADE Disc Pad, 11" dia. (56231)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8120)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN060)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6120)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN100)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- DIABLO HOOK&LOCK DSC 5""180G 4PK (DCD050180H04G)
- Continental Abrasives Hook & Loop Sanding Discs