Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole
Mfr # SD-50HG5180
Zoro # G908117722
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 180
- Width 5
- Color Gold
- Backing Material C-Weight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG5180
- Zoro # G908117722
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 180 |
Color | Gold |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Aluminum Oxide, Very Fine, MX-HP, Maroon (7100042334)
- VSM Hand Pad, AO, V Fine, 9x6", Maroon, PK10 (402395)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- BOSCH Backing Pad, Black, 5 in Overall L (RS032)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN100)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5100)
- CONTINENTAL ABRASIVES 6" 80 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN080)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN120)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- Continental Abrasives Hook & Loop Sanding Discs