Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 1500 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8K15
Zoro # G408117741
product price: $0.53
/ea
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 1500
- Backing Material Polyester Film
- For Use With DA sander, Random Orbital Sander
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8K15
- Zoro # G408117741
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 1500 |
Backing Material | Polyester Film |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Spiral Sewn Buffng Wheel, 10" dia. x 1/2" (7000020)
- VSM Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (1143)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Blaze (77696090148)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 5/8" dia., S (06167)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPNK10)
- CONTINENTAL ABRASIVES 6" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK10)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN060)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN400)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- Continental Abrasives Hook & Loop Sanding Discs