Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 1500 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole
Mfr # SD-50HP5K15
Zoro # G808117662
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 1500
- Backing Material Polyester Film
- Length 5
- For Use With DA sander, Random Orbital Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP5K15
- Zoro # G808117662
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 1500 |
Backing Material | Polyester Film |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape F, SF-42, 1/8 (10815)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 Brass Wire, 5/8-1/2 A.H. (80666)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450252)
- ZORO SELECT Buffing Wheel, Center Sewn, 6 in Dia. (6A825)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK12)
- CONTINENTAL ABRASIVES 6" 1500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK15)
- CONTINENTAL ABRASIVES 6" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK10)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- CONTINENTAL ABRASIVES 6" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6040)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288134)
- Continental Abrasives Hook & Loop Sanding Discs