Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 150 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8150
Zoro # G208117606
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 150
- For Use With DA sander, Random Orbital Sander
- Width 5
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SD-50HP8150
- Zoro # G208117606
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 150 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC3460)
- VSM Abrasive Belt, 80 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Zirconia, ZK713X (94534)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Ceramic Ulticut Plus T27 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC4-10600252)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 80 Grit (66261136601)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8080)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- MIRKA Grip Disc, 5", P180, PK50 (23-612-180)
- Continental Abrasives Hook & Loop Sanding Discs