Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 150 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-50HGN150
Zoro # G908117647
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 150
- Disc Attachment System Hook and Loop
- For Use With DA sander, Random Orbital Sander
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HGN150
- Zoro # G908117647
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 150 |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Color | Gold |
Backing Material | C-Weight Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2 in., Coarse (76411)
- 3M Quick Change Disc, AlO, 1in, 60 Grit, Med, TR (7000000375)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 80 Grit (GB1Q)
- CLIMAX METAL PRODUCTS CR-16-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-4)
- CONTINENTAL ABRASIVES 6" 1000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK10)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-10PAN180)
- CONTINENTAL ABRASIVES 6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN320)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- NORTON CO Norton 48907 5 x 5 No Hole Stick & Sand Disc Handy Pack Grit 80 (3308814)
- Continental Abrasives Hook & Loop Sanding Discs