Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 1200 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-50HPNK12
Zoro # G008117738
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 1200
- Color Purple
- Length 5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HPNK12
- Zoro # G008117738
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 1200 |
Color | Purple |
Backing Material | Polyester Film |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Full Cable Mini Knot Wheel - .014 CS Wire, 5/8-11 Thread (82165)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 60G, PK5 (66252835803)
- NORTON ABRASIVES Diamond Lapping Compound (61463691148)
- PFERD 30" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade (89475)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K12)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN060)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8400)
- CONTINENTAL ABRASIVES 5" 150 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8150)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6100)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7100115210)
- Continental Abrasives Hook & Loop Sanding Discs