Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 1000 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-50HPNK10
Zoro # G308117643
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 1000
- Color Purple
- For Use With DA sander, Random Orbital Sander
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HPNK10
- Zoro # G308117643
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 1000 |
Color | Purple |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 240SC Grit (34151)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94122)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2501)
- UNITED ABRASIVES/SAIT SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23316)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN060)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6080)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5600)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-10PAN080)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-80PAN320)
- CONTINENTAL ABRASIVES 5" 150 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8150)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK15 (DCD050150H15G)
- Continental Abrasives Hook & Loop Sanding Discs