Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole
Mfr # SD-50HG8100
Zoro # G808117785
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 100
- Length 5
- Width 5
- For Use With DA sander, Random Orbital Sander
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG8100
- Zoro # G808117785
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Length | 5 |
Width | 5 |
Details
Grit | 100 |
For Use With | DA sander, Random Orbital Sander |
Disc Attachment System | Hook and Loop |
Backing Material | C-Weight Paper |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- ZORO SELECT Single Spiral Tube Brush, 5/8 dia. (66252839064)
- BRUSH RESEARCH MANUFACTURING BTS823F, 8" Knotted Wire Wheel, .023 CS, 5/8-1/2" Arbor Hole, 1.687 Trim, .750" Face Width (BTS823F)
- CLESCO Nut Lock Drum Style Sdk-3 Super Long 12Pc Kit (DRUM KIT SDK-3)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN040)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN180)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- CONTINENTAL ABRASIVES 6" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK20)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-50PAN080)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #180 (Festool 5x9) (M-166127)
- Continental Abrasives Hook & Loop Sanding Discs