Shop All Hook & Loop Sanding Discs
Continental Abrasives
5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole
Mfr # SD-50HG5100
Zoro # G208117743
product price: $0.38
/ea
Sold in multiples of 50 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5
- Grit 100
- Disc Attachment System Hook and Loop
- For Use With DA sander, Random Orbital Sander
- Backing Material C-Weight Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SD-50HG5100
- Zoro # G208117743
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 |
Width | 5 |
Length | 5 |
Details
Grit | 100 |
Disc Attachment System | Hook and Loop |
For Use With | DA sander, Random Orbital Sander |
Backing Material | C-Weight Paper |
Color | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SF-42, SOLID CARBIDE BUR DOUBLE CUT -7000 (70F042DC)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- POWERWELD 6.5" Stringer Bead Wheel, Carbon Steel (PWSB6558)
- ECONOLINE Abrasive Blast Cabinet (101696G-A)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN120)
- CONTINENTAL ABRASIVES 5" 1500 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K15)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8100)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPNK10)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN040)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN040)
- DIABLO Sanding Disc, Hook/Loop, 6Hole, 6", 60G, PK10 (DCD060060H10G)
- Continental Abrasives Hook & Loop Sanding Discs