Shop All Wire Wheel Brushes
Continental Abrasives
4"x5/8"-11 Knot Wire Cup Brush - Carbon
Mfr # W3-040751
Zoro # G808084254
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 4
- Face Width 4
- Bristle Color Silver
- Dia. (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W3-040751
- Zoro # G808084254
- UPC # 689076711111
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Overall Length | 4 |
Face Width | 4 |
Dia. (In.) | 4 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- 3M Buffing Pad, 5-1/4 in. (05727)
- MARCO Handle for Blastmaster® 150/151 Remote Control Switches (1015001)
- ALLWAY 4" x 1" x 2-1/2" Medium/Coarse Sandbar (MC)
- CONTINENTAL ABRASIVES 1-1/2"x1/4" Crimped Wire Wheel with Shank - Carbon (W7-015111)
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-060753)
- CONTINENTAL ABRASIVES 3"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-030755)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- CONTINENTAL ABRASIVES 6"x5/8"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-060751)
- CONTINENTAL ABRASIVES 4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-040751)
- NORTON DOOR CONTROLS Norton Clipper 1 in. Coarse Wire End Brush Brass 4500 rpm 1 pc (70184609157)
- Continental Abrasives Wire Wheel Brushes