Shop All Wire Wheel Brushes
Continental Abrasives
4"x5/8"-11 Crimped Wire Cup Brush - Carbon
Mfr # W4-040751
Zoro # G708084255
product price: $14.19
/ea
Sold in multiples of 2 for $28.38
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Angle Grinder
- Overall Length 4
- Bristle Color Silver
- Face Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W4-040751
- Zoro # G708084255
- UPC # 689076711715
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Overall Length | 4 |
Face Width | 4 |
Dia. (In.) | 4 |
Details
Material | Carbon Steel |
Application | Angle Grinder |
Bristle Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CONTINENTAL ABRASIVES 3/4"x1/4" Crimped Wire End Brush - Carbon (W6-007151)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Stainless Steel Scratch Brush (W8-0305)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Carbon Wire brush (W8-0101)
- CONTINENTAL ABRASIVES 5"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-050751)
- CONTINENTAL ABRASIVES 1"x1/4" Knot Wire End Brush - Stainless (W5-010115)
- CONTINENTAL ABRASIVES 5"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-050751)
- PFERD 1" PSF Crimped End Brush - .014 CS Wire, 1/4" Shank (764442)
- Continental Abrasives Wire Wheel Brushes