Shop All Wire Wheel Brushes
Continental Abrasives
4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon
Mfr # W2-040751
Zoro # G008084269
product price: $11.29
/ea
Sold in multiples of 3 for $33.87
$33.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bristle Color Silver
- Overall Length 4
- Dia. (In.) 4
- Application Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W2-040751
- Zoro # G008084269
- UPC # 689076709712
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Overall Length | 4 |
Dia. (In.) | 4 |
Face Width | 4 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45450)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Stainless Steel Scratch Brush (W8-0305)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Carbon Wire brush (W8-0101)
- CONTINENTAL ABRASIVES 5"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-050755)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Stainless Wire brush (W8-0105)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-023755)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-045751)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- Continental Abrasives Wire Wheel Brushes