Shop All Flap Discs
Continental Abrasives
4" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc
Mfr # F-4010809
Zoro # G208118238
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4
- Series Signature
- Abrasive Disc Type T-29 Angled
- For Use With Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4010809
- Zoro # G208118238
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4 |
Width | 4 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40749)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- CONTINENTAL ABRASIVES 4" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4010409)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4550407)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- UNITED ABRASIVES/SAIT SAIT 78028 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit (78028)
- Continental Abrasives Flap Discs