Shop All Flap Discs
Continental Abrasives
4" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc
Mfr # F-4010409
Zoro # G908118255
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4
- Series Signature
- Backing Material MultiLayer Fiberglass
- Abrasive Disc Type T-29 Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4010409
- Zoro # G908118255
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4 |
Width | 4 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 80806 DA-F Handy Roll , 1-1/2" x 50 yards, 80 Grit, 1-Pack (80806)
- PFERD 6" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread, 48 Knots (764015)
- CGW ABRASIVES Cup Brush, Carbon, 5/8-11In AH, 2-3/4In (60060)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Zirconia Alumina, R283 Metalite, Brown (78072710882)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4010809)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4541209HF)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 40 grit (Q-FD2040)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4550407)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- Continental Abrasives Flap Discs