Shop All Flap Discs
Continental Abrasives
4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc
Mfr # F-4011209
Zoro # G208118252
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4
- Series Signature
- Abrasive Disc Type T-29 Angled
- For Use With Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4011209
- Zoro # G208118252
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4 |
Width | 4 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
Series | Signature |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- VSM Abrasive Belt, 36 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (63719)
- CLESCO SS-048048-120A Spiral Coated Abrasive Sanding Sleeve (SS-048048-120A)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4010809)
- CONTINENTAL ABRASIVES 4" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4010409)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia High Density Flap Disc (F-4570367H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 80 grit (Q-FD2080)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- Continental Abrasives Flap Discs