Shop All Flap Discs
Continental Abrasives
4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc
Mfr # F-4050607
Zoro # G908118217
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4
- Series Signature
- Abrasive Disc Type T-27 Flat
- For Use With Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4050607
- Zoro # G908118217
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4 |
Width | 4 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 60 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
For Use With | Angle Grinder |
Backing Material | MultiLayer Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA WELDB-36 9/16"-1-3/32" 90 degree Deburring Tool (WELDB-36)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-1, 1/4 (10843)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TS, PK25 (66261138665)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 120 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4541209HF)
- CONTINENTAL ABRASIVES 4" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4010409)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243883)
- Continental Abrasives Flap Discs