Shop All Cut-Off Wheels
Continental Abrasives
4" x 1/32" x 5/8" Signature T1 Small Diameter Cut-Off Wheel
Mfr # A2-10400641
Zoro # G907716766
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness 1/16
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A2-10400641
- Zoro # G907716766
- UPC # 814031010163
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 |
Width | 4 |
Overall Length | 4 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | 1/16 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50804)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 60 (7000148188)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TS (66261009186)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10300621)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10450352)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10700251)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450272)
- WEILER 4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58005)
- Continental Abrasives Cut-Off Wheels