Shop All Flap Wheels
Continental Abrasives
4" x 1" x 5/8" Unmounted 80 Grit Aluminum Oxide Flap Wheel
Mfr # FW-41080
Zoro # G208118115
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4
- Grit 80
- Width 4
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Backing Material X-Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-41080
- Zoro # G208118115
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 4 |
Width | 4 |
Flap Length | 4 |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
Color | Brown |
For Use With | Straight Grinder, Bench Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24150 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (24150)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-21320)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112060)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW21M)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-32060)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW32F)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT11M)
- Continental Abrasives Flap Wheels