Shop All Flap Wheels
Continental Abrasives
4" x 1" x 5/8" Unmounted 240 Grit Aluminum Oxide Flap Wheel
Mfr # FW-41240
Zoro # G108118154
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4
- Grit 240
- Width 4
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-41240
- Zoro # G108118154
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 4 |
Width | 4 |
Flap Length | 4 |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
Backing Material | X-Weight Cotton Cloth |
For Use With | Straight Grinder, Bench Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W238 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34457)
- DYNABRADE Non-Vacuum, Dsc Pad, 5" dia. (56157)
- 3M Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 (70005106631)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-21060)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-21240)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- CONTINENTAL ABRASIVES 1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11040)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- Continental Abrasives Flap Wheels