Shop All Cut-Off Wheels
Continental Abrasives
4" x .040" x 5/8" Signature T1 Premium Thin Cut-Off Wheel
Mfr # A3-10400241
Zoro # G908118286
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4
- Abrasive Wheel Type T-1 Flat
- Series Signature
- Thickness .040
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # A3-10400241
- Zoro # G908118286
- UPC # 752830561649
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 |
Width | 4 |
Overall Length | 4 |
Details
Abrasive Wheel Type | T-1 Flat |
Series | Signature |
Thickness | .040 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD060040P15G)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Signature Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (A1-11401091)
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless and Steel (AC2-10300621)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10450351)
- CONTINENTAL ABRASIVES 4" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10400221)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401291)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 20mm Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201291)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm (69078609032)
- Continental Abrasives Cut-Off Wheels