Shop All Fiber Discs
Continental Abrasives
4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit
Mfr # RFD-40A050
Zoro # G008118025
product price: $0.56
/ea
Sold in multiples of 25 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4
- Abrasive Grit 50
- Color Brown
- Backing Material Vulcanized Fiber
- Face Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # RFD-40A050
- Zoro # G008118025
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 |
Face Width | 4 |
Details
Abrasive Grit | 50 |
Color | Brown |
Backing Material | Vulcanized Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727570)
- VSM Abrasive Belt, 80 Grt, Ceramic, 4x106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Ceramic, XK870X (286066)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91093)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-50Z050)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-45Z050)
- CONTINENTAL ABRASIVES 4-1/2" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-45PPT)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 80 Grit (RFD-45Z080)
- CONTINENTAL ABRASIVES 7" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-70Z024)
- CGW ABRASIVES CGW Abrasives 48022 Resin Fibre Disc 5" DIA 36 Grit Aluminum Oxide (48022)
- Continental Abrasives Fiber Discs