Shop All Fiber Discs
Continental Abrasives
4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 24 Grit
Mfr # RFD-40A024
Zoro # G808117860
Sold in multiples of 25 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4
- Abrasive Grit 24
- Backing Material Vulcanized Fiber
- Face Width 4
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # RFD-40A024
- Zoro # G808117860
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 |
Face Width | 4 |
Details
Abrasive Grit | 24 |
Backing Material | Vulcanized Fiber |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G (08834123025)
- MIRKA Interface Pad, 5"x.39" Grip 33H, PK5 (91528)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 60 Grit (RFD-45C060)
- CONTINENTAL ABRASIVES 4-1/2" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-45PPT)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 80 Grit (RFD-45A080)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 120gr (15C462)
- Continental Abrasives Fiber Discs