Shop All Wire Wheel Brushes
Continental Abrasives
4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless
Mfr # W2-045755
Zoro # G908084253
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Face Width 4-1/2
- Overall Length 4-1/2
- Bristle Color Silver
- Dia. (In.) 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W2-045755
- Zoro # G908084253
- UPC # 689076710015
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Face Width | 4-1/2 |
Overall Length | 4-1/2 |
Dia. (In.) | 4-1/2 |
Details
Material | Stainless Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC5832 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC5832)
- FLEX-HONE TOOL BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC200600BC)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67196)
- 3M Cloth Band, 1/2 in. (7100138137)
- CONTINENTAL ABRASIVES 8"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-080921)
- CONTINENTAL ABRASIVES 1"x1/4" Knot Wire End Brush - Stainless (W5-010115)
- CONTINENTAL ABRASIVES 5"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-050751)
- CONTINENTAL ABRASIVES 3/4"x1/4" Crimped Wire End Brush - Carbon (W6-007151)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Stainless (W7-030135)
- CONTINENTAL ABRASIVES 4-1/2"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-045751)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- Continental Abrasives Wire Wheel Brushes