Shop All Wire Wheel Brushes
Continental Abrasives
4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon
Mfr # W2-045751
Zoro # G708084279
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Dia. (In.) 4-1/2
- Overall Length 4-1/2
- Bristle Color Silver
- Face Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # W2-045751
- Zoro # G708084279
- UPC # 689076709910
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 4-1/2 |
Overall Length | 4-1/2 |
Face Width | 4-1/2 |
Details
Material | Carbon Steel |
Bristle Color | Silver |
Application | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 3/4x1in, 3000 RPM, 1/4in. (45145)
- HTI Mini HOOK AND LOOP Orange Foam Pad - 3.5" (HB-32)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 4-1/2" dia. (66261170060)
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-040755)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Stainless (W7-030135)
- CONTINENTAL ABRASIVES 1"x1/4" Crimped Wire End Brush - Carbon (W6-010151)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Crimped Wire Cup Brush - Stainless (W4-023725)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- MAKITA Wire Guide Nylon Brush, 1 piece (162755-6)
- Continental Abrasives Wire Wheel Brushes