Shop All Flap Discs
Continental Abrasives
4-1/2" x 7/8" 80 Grit T29 Zirconia High Density Flap Disc
Mfr # F-4530809H
Zoro # G208118160
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 4-1/2
- Grit 80
- Series Signature
- Width 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # F-4530809H
- Zoro # G208118160
- UPC # 814031010200
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 |
Width | 4-1/2 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 80 |
Series | Signature |
Abrasive Disc Type | T-29 Angled |
For Use With | Angle Grinder |
Backing Weight | 0.24 |
Backing Material | MultiLayer Fiberglass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A1 (69083149139)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 36gr (15X703)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #320 Hook & Loop, 4 Holes Vented (M-179759)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4550407)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399140)
- Continental Abrasives Flap Discs